Zoro Homepage

Yoke End, Plain, Steel

  • Mfr # YK58-11

  • Zoro # G615482335


product price: $16.39
/ea

Key Features

Material
Steel
Dimension C
11/16 in
Dimension F
1 3/8 in
Meets/Exceeds
RoHS Compliant, SAE J493
Dimension B
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YK58-11
Zoro #
G615482335
UPC #
-
Country of Origin
China

Dimensions

Dimension C
11/16 in
Dimension F
1 3/8 in
Dimension B
1 1/16 in
Dimension D
3 11/16 in
Dimension A
4 15/16 in
Tap Size
5/8"-11
Dimension K
1 3/16 in
Dimension G
5/8 in
Dimension H
1 1/4 in
Dimension E
11/16 in

Details

Item
Yoke End
Material
Steel
Meets/Exceeds
RoHS Compliant, SAE J493
Thread Direction
Right Hand
Finish
Plain
Pin Fastener Type
Head Only
Product Type
Clevis End

Description

Yoke End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.