
Coated Winter Work Gloves, Acrylic Lining, Black/Black, Small/Medium
Mfr # 27-1080
Zoro # G900418278
product price: $7.49
/prSold in multiples of 2 for $14.98
Key Features
Color
Black/Black
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Coating Finish
Sandy-Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27-1080
Zoro #
G900418278
UPC #
-
Country of Origin
China
Dimensions
Size
Small/Medium
Details
Item
Coated Winter Work Gloves
Color
Black/Black
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Coating Finish
Sandy-Foam
Finger Style
Full Finger
Coating Material
Latex
Gauge
10
Hand
Left and Right
Standards
EN388:2016, EN511:2006, CE
Coating Coverage
3/4 Coating
Leather Palm Type
Coated
Features
Elastic Cuff Style; EN511 Rating: X1X; EN388 Rating: 1231X
Description
10-Gauge Seamless Black Acrylic Winter Gloves with a Gray Sandy-Foam Latex 3/4 Coating and a Brushed Acrylic Fleece Interior.
- 10-Gauge seamless winter gloves with a brushed acrylic fleece interior for increase comfort
- Sandy-foam latex coating provides superior grip in wet and dry conditions
- The 3/4 dip palm and coated fingers helps prevent water and cold air from permeating the glove
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.