Coated Winter Work Gloves, Acrylic Lining, Hi-Vis Lime/Dark Blue, Large

  • Mfr # LW1020

  • Zoro # G500418319


product price: $4.39
/pr
Sold in multiples of 2 for $8.78

Key Features

Color
Hi-Vis Lime/Dark Blue
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Gauge
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1020
Zoro #
G500418319
UPC #
818187014808
Country of Origin
China

Dimensions

Size
Large

Details

Item
Coated Winter Work Gloves
Color
Hi-Vis Lime/Dark Blue
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Gauge
7
Standards
EN388:2016, EN511:2006, CE
Coating Finish
Foam
Hand
Left and Right
Finger Style
Full Finger
Leather Palm Type
Coated
Coating Coverage
3/4 Coating
Coating Material
Latex
Features
Elastic Cuff Style; EN511 Rating: X1X; EN388 Rating: 1131X

Description

7-Gauge Seamless Hi-Vis Lime Acrylic Winter Gloves with a Blue Foam Latex 3/4 Coating and a Brushed Acrylic Fleece Interior.


  • 7-Gauge seamless hi-vis winter gloves with a brushed acrylic fleece interior for increase comfort
  • Foam-latex coating provides superior grip in wet and dry conditions
  • The 3/4 dip palm and coated fingers helps prevent water and cold air from permeating the glove
  • Hi-Vis color makes these gloves easy to see
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.