Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Work Gloves, Polyurethane, Smooth, Palm Coating, Grey, L-9 1 PR

  • Mfr # CM2010

  • Zoro # G507479467


product price: $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Color
Grey
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Smooth
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2010
Zoro #
G507479467
UPC #
818187015393
Country of Origin
China

Dimensions

Glove Size
L-9
Thickness
13 ga
Size
Large

Details

Item
Coated Work Gloves
Color
Grey
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Smooth
Standards
EN388:2016, CE
Cuff Style
Knit Wrist
Palm Construction
Seamless Knit
Special Features
Finished Hem Style
Insulated
No
Features
Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X
Application
Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection
Leather Palm Type
Coated
Finger Style
Full Finger
Series
Commander CM2010
Glove Lining Material
Nylon
Coating Type
Dipped

Description

13-Gauge Seamless Gray Nylon Work Gloves with a Gray Polyurethane Palm Coating


  • 13-Gauge, seamless machine-knit nylon liner for increased comfort, breathability and agility
  • Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.