
CRUISER, Safety Glasses, Anti-Scratch, Oudoor Lens, Frameless
Mfr # CRUISER
Zoro # G800418361
product price:Â $1.35
/ea
Sold in multiples of 12 for $16.20
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRUISER
Zoro #
G800418361
UPC #
818187012651
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Oudoor
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
CRUISER
Standards
ANSI Z87.1-2015
Gender
Unisex
UV Protection
99.9% UVA/UVB
Description
100% Polycarbonate Framless Anti-Scratch Lenses, Z87.1 Compliant, 99.99% UV Protection, Dark Lenses
- Lightweight polycarbonate, rimless design provides consistent comfort
- Universal molded nose bridge ensures comfort for a variety of wearers
- Flexible, thin temples provide a secure, comfortable fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.