Shop AZUSA SAFETY
See all product information
Create Account
Cut Resistant Work Gloves, Cut Level A3 , Dipped , Nitrile, Polyurethane , Ultra-Thin Micro-Foam , XL
Mfr # KX10N
Zoro # G7805539
product price:Â
$
4.29
/pr
Sold in multiples of 2 for $8.58
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile,Polyurethane
Glove Coating Coverage
Palm
Color
Black,Red
Glove Coating Finish
Ultra-Thin Micro-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX10N
- Zoro #
- G7805539
- UPC #
- -
- Country of Origin
- China
- Item
- Cut Resistant Work Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- Nitrile,Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Black,Red
- Glove Coating Finish
- Ultra-Thin Micro-Foam
- Series
- KarbonHex
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Glove Hand Style
- Left and Right
- Standards
- ANSI/ISEA 105 2016, EN388, CE
- Thumb Style
- Reinforced
- Leather Palm Type
- Coated
- Insulated
- No
- Glove Lining Material
- Nitrile , Polyurethane , Spandex ,HPPE , Glass Fiber
- Touchscreen Compatible
- Yes
- Includes Reinforced Thumb Crotch
- Yes
- Palm Style
- Seamless Knit
Description
The KarbonHex Obsidian is a close fitting and lightweight ANSI A3 cut resistant precision handeling glove with a hybrid polyurethane / nitrile dipped palm coating that provides a superior grip while the breathable 18-gauge liner protects from cuts and slashes.
- 15-Gauge seamless knit liner offers excellent cut protection and increased dexterity and comfort
- Ultra-foam nitrile coating is designed to form to the hand and provides good abrasion resistance and enhanced grip in dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification