
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (Discontinued)
- Mfr # ND3000-M
- Zoro # G410189934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND3000-M
Zoro #
G410189934
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
3 mil
Length
9-1/2 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-10
Sterile/Non-Sterile
Non-Sterile
Features
textured finger tips
Texture
Fingertip
Texture Location
Fingertips
Cuff Style
Beaded
Description
Azusa Safety 3-Mil Blue Nitrile Disposable Exam Gloves, Powder-Free, Textured Fingertips, Ambidextrious, Food-Safe
- Excellent dexterity and tactile sensitivity
- Textured fingertips for improved grip
- Contains no natural rubber latex proteins
- Food preparation and processing approved
- Beaded cuff adds additional strength to cuff edge for longer glove life, easier donning and helps prevent liquid run-off
- 9.5" in length, 3-Mil at the fingers
- Packed 200 gloves per box | 10 boxes per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.