Disposable Gloves, Nitrile, 6 mil, Powder-Free, M, 1000 PK, Black

  • Mfr # ND6020-M

  • Zoro # G716314658


product price:  $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND6020-M
Zoro #
G716314658
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
6 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2601
Series
ND6020
Texture
Fingertips
Texture Location
Fingertips

Description

6-Mil Black Disposible Nitrile Gloves, Powder-Free, Single Use, Food Safe, Ambidextrious


  • First rate tactile sensitivity and dexterity
  • Fully textured for enhanced grip in wet and dry conditions
  • Resistant to abrasions, tears and punctures
  • Contains no natural rubber latex protiens
  • Food prep and processing approved
  • Beaded cuff adds strength, makes it easier to put on and helps prevent liquid run off
  • 9.5" length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.