Disposable Gloves, Nitrile, Powder-Free, M, 2000 PK, Blue

  • Mfr # ND3000-M

  • Zoro # G316314652


product price: $49.35
/pk 2000, $0.02/ea

Key Features

Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2609
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3000-M
Zoro #
G316314652
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Length
9.5 in
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2609
Latex-Free
Yes
Texture
Textured Fingertips
Series
ND3000

Description

3-Mil Blue Disposible Nitrile Gloves, Powder-Free, Single Use, Food Safe, Ambidextrious


  • Excellent dexterity and textile sensetivity
  • Textured fingertips for improved grip
  • Contains no natural rubber latex protiens
  • FDA approved for medical use (not sterile)
  • Food prep and processing approved
  • Beaded cuff adds strength, makes it easier to put on and helps prevent liquid run off
  • 9.5" length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.