
Disposable Gloves, Nitrile, 4 mil, Powder-Free, Textured Fingertips, XL, 1000 PK, Black
Mfr # ND4020-XL
Zoro # G216314653
product price:Â $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND4020-XL
Zoro #
G216314653
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-00 | EN455 Parts 1,2,3 and 4, US FDA Quality System Regulation (QSR), FDA 510(k) / MDL - K133168 / D211259 | EN1186, CEN/TS 14234
Series
ND4020
Sterile/Non-Sterile
Non-Sterile
Texture
Fingertip Textured
Texture Location
Fingertips
Features
Textured Finger Tips
Description
4-Mil Black Disposible Nitrile Gloves, Powder-Free, Single Use, Food Safe, Ambidextrious
- First rate tactile sensitivity and dexterity
- Textured fingertips for improved grip
- Contains no natural rubber latex protiens
- FDA approved for medical use (not sterile)
- Food prep and processing approved
- Beaded cuff adds strength, makes it easier to put on and helps prevent liquid run off
- 9.5" length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.