Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape and 2 Pockets, M

  • Mfr # SVGZ2

  • Zoro # G600418370


product price:  $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Color
Hi-Vis Lime
ANSI Class
Type R, Class 2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVGZ2
Zoro #
G600418370
UPC #
818187012255
Country of Origin
China

Dimensions

Size
Medium

Details

Item
Hi-Vis Mesh Vest
Color
Hi-Vis Lime
ANSI Class
Type R, Class 2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Gender
Male
Standards
ANSI 107-2020, Type R, Class 2
Features
Zipper closure with pull tab, 2" ANSI-Compliant silver reflective, 1 Internal waist pocket, 1 Chest pocket
Number of Outside Pockets
1
High Visibility
Yes
Number of Inside Pockets
1
Total Number of Pockets
2
Reflective Stripe Location
Back, Chest, Shoulder, Waist
ANSI Type
Type R

Description

ANSI 107-2020, Type R, Class 2, Mesh Vest, 2 Pocket, Color-Lime, Size-M


  • ANSI/ISEA 107-2020, Type R, Class 2
  • ANSI-Compliant 100% polyester mesh
  • Zipper closure with pull tab
  • 2" ANSI-Compliant silver reflective
  • 1 Internal waist pocket
  • 1 Chest pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.