
Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black
Mfr # ND6020
Zoro # G500725660
product price:Â $15.75
/pk 100, $0.16/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND6020
Zoro #
G500725660
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
6 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2600
Series
ND6020
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Fingertips
Description
Azusa Safety 6-Mil Premium Black Nitrile Disposable Gloves, Powder-Free, Fully Textured, Ambidextrous, Food-Safe
- First-rate dexterity and tactile sensitivity
- Fully textured for enhanced grip in wet and dry conditions
- Exceptional abraision, tear and puncture resistance
- Food preparation and processing approved
- Beaded cuff adds additional strength to cuff edge for longer glove life, easier donning and helps prevent liquid run-off
- 9.5" in length, 6-Mil at the fingers
- Packed 100 gloves per box | 10 boxes per case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.