String Knit Gloves, Cotton/Polyester, Knit Wrist, Natural, XL, 1 PR
Mfr # ST55100-XL
Zoro # G8512931
product price: $0.38
/pr
Sold in multiples of 12 for $4.56
Key Features
Glove Size
XL
Color
Natural
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist
Palm Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST55100-XL
Zoro #
G8512931
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
String Knit Gloves
Color
Natural
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist
Palm Construction
Seamless Knit
Description
String Knit Gloves,XL,PR, 1-Pair
- Seamless knit liner provides the wearer with a comfortable flexible fit
- Knit wrist offers a snug and secure fit
- Lightweight and breathable for light duty applications
- Each glove is ambidextrous and can be worn on either hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.