Shop KINCO
See all product information
Create Account
General Purpose Gloves with Safety Cuff, X-Large, Pigskin Palm, Pigskin/Nylon, Hi-Viz Orange
Mfr # 1918-XL
Zoro # G021835770
product price:Â
$
31.29
/ea
Sold in multiples of 6 for $187.74
Key Features
Glove Size
XL
Glove Materials
Pigskin, Nylon
Color
Hi-Viz Orange
Lining
Unlined
Cuff Style
Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1918-XL
- Zoro #
- G021835770
- UPC #
- 035117191860
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Pigskin, Nylon
- Color
- Hi-Viz Orange
- Lining
- Unlined
- Cuff Style
- Safety
- Palm Construction
- Pigskin
Description
Kinco general purpose gloves extra-large, pigskin palm, pigskin/nylon, hi-viz orange, Wrap-Around index finger/seamless angled wing thumb style, unlined lining, safety cuff, resists: abrasion.