Welding Gloves, Cinched Wrist Cuff, English Thumb, Buffalo, L, 1 PR

  • Mfr # WMIG

  • Zoro # G7805922


product price:  $9.79
/pr

Key Features

Cuff Material
Split Buffalo Leather
Application
MIG
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMIG
Zoro #
G7805922
UPC #
818187012033
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Welding Gloves
Cuff Material
Split Buffalo Leather
Application
MIG
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
Palm Material
Buffalo
Thumb Style
English
Color
White

Description

Premium Grade Buffalo Mig Welding Glove with 4 Inch Split Cuff and English Thumb


  • High grade buffalo grain specially formulated to withstand medium heat work environments
  • 4" Gauntlet cuff enhances wrist protection
  • English style thumb cut and pre-curved fingers for unparalleled ergonomics
  • Pique finger seams eliminate finger seam fatigue while working
  • Clinch back provides a snug and secure fit
  • Provides excellent protection against abrasion and puncture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.