Welding Gloves, Cinched Wrist Cuff, English Thumb, Buffalo, XL, 1 PR

  • Mfr # WMIG

  • Zoro # G7805940


product price:  $9.79
/pr

Key Features

Cuff Material
Split Buffalo Leather
Application
MIG
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMIG
Zoro #
G7805940
UPC #
818187012040
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Welding Gloves
Cuff Material
Split Buffalo Leather
Application
MIG
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
Palm Material
Buffalo
Thumb Style
English
Color
White

Description

Premium Grade Buffalo Mig Welding Glove with 4 Inch Split Cuff and English Thumb


  • High grade buffalo grain specially formulated to withstand medium heat work environments
  • 4" Gauntlet cuff enhances wrist protection
  • English style thumb cut and pre-curved fingers for unparalleled ergonomics
  • Pique finger seams eliminate finger seam fatigue while working
  • Clinch back provides a snug and secure fit
  • Provides excellent protection against abrasion and puncture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.