Shop All Masonry Drill Bits
B & A
Masonry Drill Bit 3/4" x 36"L, Round
Mfr # SM-509
Zoro # G3184264
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Decimal Equivalent 0.75
- Drilling Length 16 in
- Cutting Direction Right Hand
Product Information
- Brand B & A
- MFR # SM-509
- Zoro # G3184264
- UPC # 094706095415
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 16 in |
Overall Length | 36 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 3/4 in |
Bit Dia. | 3/4" |
Shank Size (In.) | 1/2 |
Shank Diameter | 1/2 in |
Overall Length (In.) | 36 |
Details
Description
Masonry Drill Bit, Straight, 3/4 in Drill Bit Size, 36 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 1/2 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Diamond File for BIG HAWG with Carbide Teeth (48-09-5055)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LXV2)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- MILWAUKEE TOOL 3/4 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6722)
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- DEWALT 3pc Impact Ready Masonry Bit set (DWA5103)
- DIABLO SDS-Plus Concrete Anchor Drive Sleeves P (DMAPL2960)
- B & A Masonry Drill Bits