Zoro Homepage

Blower, 115V, 11 1/2" H, 23" L, 18" W

  • Mfr # BA-VL-25-BL

  • Zoro # G807197085


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
Variable
Power Cord Length
15 ft
Housing Color
Blue
Overall Height
11 1/2 in
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-VL-25-BL
Zoro #
G807197085
UPC #
875333002782
Country of Origin
China

Dimensions

Power Cord Length
15 ft
Overall Height
11 1/2 in
Conductor Size
14 AWG
Overall Width
18 in
Overall Length
23 in
Blower Wheel Diameter
12 1/2 in

Details

Number of Speeds
Variable
Housing Color
Blue
Item
Blower
Frequency
60 Hz
Nameplate Voltage
115V AC
Number of Power Outlets
2
Daisy Chain Capability
Yes
Standards
C-ETL-US
GFCI Protected
Yes
Full Load Current
2 A
Motor Horsepower
1/4 hp
Pivoting
No
NEMA Plug Configuration
5-15P GFCI Plug
Maximum Airflow Capacity
950 cfm
Daisy Chain Capacity
4 Units
Includes Hose
No
Air Flow Direction
Variable
Telescopic Handle Included
No
Product Type
Low Profile Blower

Description

Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 950 cfm, Number of Speeds Variable, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 2 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 4 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P GFCI Plug, GFCI Protected Yes, Power Cord Length 15 ft, Includes Not Applicable, Blower Wheel Diameter 12 1/2 in, Standards C-ETL-US, Overall Height 11 1/2 in, Overall Length 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.