12.0-in Woofer w/8 Ohms Impedance & 1000 Watts Continuous Power Handling Capacity & Neodymium Ring

  • Mfr # 12NW76-8

  • Zoro # G916062212


product price:  $599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NW76-8
Zoro #
G916062212
UPC #
-
Country of Origin
Italy

Description

Top quality 12.0-in Woofer ideal for replacements in home speakers or other similar enclosures, You can even put these in a car. 12.0-in Woofer w/8 Ohms Impedance & 1000 Watts Continuous Power Handling Capacity & Neodymium Ring Magnet Nominal Outer Diameter - mm in: 320 12.0 Continuous Power Handing Capacity: 1000 Nominal power handling: 500 Watts Frequency Response: 40 - 2000 Hz Sensitivity 1W/1m: 98.5 dB Nominal impedance: 8 Ohms Minimum impedance: 6.9 Ohms Winding material: Copper Winding depth - mm in: 19.0 0.75 Voice Coil Diameter - mm in: 76 3.0 Cone Shape: Exponential Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 11.0 0.43 Flux Density - T: 1.3 Spider type: Single Pole Design: T-PoleRecommended Enclosure: 50.0 1.77Recommended Tuning in Hz: 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.