
12.0-in Woofer w/8 Ohms Impedance & 2000 Watts Continuous Power Handling Capacity & Ferrite Magnet
Mfr # 12TBX100-8
Zoro # G416062200
product price: $599.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12TBX100-8
Zoro #
G416062200
UPC #
-
Country of Origin
Italy
Description
12.0-in Woofer w/8 Ohms Impedance & 2000 Watts Continuous Power Handling Capacity & Ferrite Magnet Nominal Outer Diameter - mm in: 320 12.0 Continuous Power Handing Capacity: 2000 Nominal power handling: 1000 Watts Frequency Response: 45 - 1500 Hz Sensitivity 1W/1m: 95.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6 Ohms Winding material: Copper Winding depth - mm in: 25.0 1.0 Voice Coil Diameter - mm in: 100 4.0 Cone Shape: Radial Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 12.0 0.5 Flux Density - T: 1.1 Spider type: Double Silicone Pole Design: T-PoleRecommended Enclosure: 40.0 1.41Recommended Tuning in Hz: 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.