12.0-in Woofer w/8 Ohms Impedance & 800 Watts Continuous Power Handling Capacity & Neodymium Inside

  • Mfr # 12NDL76-8

  • Zoro # G316062300


product price:  $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12NDL76-8
Zoro #
G316062300
UPC #
-
Country of Origin
Italy

Description

12.0-in Woofer w/8 Ohms Impedance & 800 Watts Continuous Power Handling Capacity & Neodymium Inside Slug Magnet Nominal Outer Diameter - mm in: 320 12.0 Continuous Power Handing Capacity: 800 Nominal power handling: 400 Watts Frequency Response: 50 - 2000 Hz Sensitivity 1W/1m: 100.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6.2 Ohms Winding material: Aluminium Winding depth - mm in: 19.0 0.75 Voice Coil Diameter - mm in: 76 3.0 Cone Shape: Exponential Surround Shape: Double Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 10.0 0.4 Flux Density - T: 1.25 Spider type: Single Pole Design: Straight PoleRecommended Enclosure: 42.0 1.48Recommended Tuning in Hz: 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.