
15.0 inch Coaxial Speaker w/Titanium Diaphragm Material and Neodymium Magnet
Mfr # 15HCX76-8
Zoro # G016066134
product price: $999.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15HCX76-8
Zoro #
G016066134
UPC #
-
Country of Origin
Italy
Description
Nominal diameter: 380 mm 15.0 in Nominal impedance: 8 Ohms Minimum impedance lf: 6.0 Ohms Minimum impedance hf: 8.0 Ohms Frequency range: 40 - 18000 Hz Dispersion angle: 60 x 40 Degrees Magnet material: Neodymium RingSpecifications LF Unit LF Sensitivity: 99.0 dB LF Nominal Power Handling: 400 W LF Continuous Power Handling: 800 W LF Voice Coil Diameter: 76 mm 3.0 in LF Winding Material: CopperSpecifications HF Unit HF Sensitivity: 107.0 dB HF Nominal Power Handling: 80 W HF Continuous Power Handling: 160 W HF Voice Coil Diameter: 75 mm 3.0 in HF Winding Material: Aluminium Diaphragm material: Titanium Recommended crossover: 1.2 kHzParameters Fs: 38 Hz Re: 5.1 Ohms Qes: 0.3 Qms: 5.8 Qts: 0.28 Vas: 246.0 dm3 8.6 ft3 Sd: 855.0 cm2 132.5 in2 no: 3.7 % Xmax: 4.5 mm Xvar: 6.0 mm Mms: 82 g Bl: 17.8 Txm Le: 0.9 mH EBP: 126 HzMounting And Shipping Info Overall diameter: 393 mm 15.5 in Bolt circle diameter: 374 mm 14.7 in Baffle cutout diameter: 354 mm 13.94 in Depth: 200 mm 7.87 in Flange and gasket thickness: 16 mm 0.62 in Net weight: 5.6 kg 12.3 lb Shipping units: 1 Shipping weight: 7.0 kg 15.4 lb Shipping box: 450 x 450 x 290 mm 17.7 x 17.7 x 11.4 in Service Kit Service kit lf: RCK15HCX768 Replacement diaphragm: MMD3BTN8M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.