High Power Woofer 4-Ohms w/Triple Roll Surround w/Neodymium Magnet

  • Mfr # 12NW100-4

  • Zoro # G516062308


product price: $594.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NW100-4
Zoro #
G516062308
UPC #
-
Country of Origin
Italy

Description

Nominal Diameter: 320 mm 12.0 in. Nominal Impedance: 4 Ohms. Minimum Impedance: 5 Ohms. Nominal Power Handling: 1000 W. Continuous power handling: 2000 W. Sensitivity 1W/1m: 96.0 dB. Frequency Range: 45 - 1500 Hz. Voice Coil Diameter: 100 mm 4.0 in. Winding Material: Copper. Former Material: Glass Fibre. Winding Depth: 25.0 mm 1.0 in. Magnetic Gap Depth: 12.0 mm 0.5 in. Flux Density: 1.2 TDesign. Surround Shape: Triple Roll. Cone Shape: Radial. Magnet Material: Neodymium Inside Slug. Spider: Double Silicone. Pole Design: T-Pole. Woofer Cone Treatment: TWP Waterproof Both Sides. Recommended Enclosure: 50.0 dm3 1.77 ft3. Recommended Tuning: 50 HzParameters4. Resonance Frequency: 42 Hz. Overall Diameter: 319 mm 12.5 in. Bolt Circle Diameter: 299 mm 11.8 in. Baffle Cutout Diameter: 281.0 mm 11.1 in. Depth: 137 mm 5.4 in. Flange and Gasket Thickness: 13 mm 0.5 in. Air Volume Occupied by Driver: 2.7 dm3 0.09 ft3. Net Weight: 8.2 kg 18.0 lb. Shipping Units: 1. Shipping Weight: 9.1 kg 20.06 lb. Shipping Box: 360x360x200 mm 14.17x14.17x7.87 inService Kit. Recone kit: RCK12NW1008D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.