Zoro Homepage

Finished Bore 2 Groove V-Belt Pulley 2.15 inch OD

  • Mfr # 2AK21x1/2

  • Zoro # G605362111


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

Pulley Outside Dia.
2.15 inch
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Pulley Bore Dia.
1/2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK21x1/2
Zoro #
G605362111
UPC #
195057088047
Country of Origin
China

Dimensions

Pulley Outside Dia.
2.15 inch
Pulley Bore Dia.
1/2 inch
3L Belt Pitch Dia.
1.56 inch
Width (In.)
2 inch
Overall Length
1.844 inch
Length
3 inch
Height
3 inch

Details

Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Item
V-Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
1 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.