388XL031G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 388XL031G

  • Zoro # G805350871


product price:  $11.15
/ea
Sold in multiples of 8 for $89.20

Key Features

Pitch Length
38.8 inch
Number of Teeth
194
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.043 lbs
Gearbelt Type
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
388XL031G
Zoro #
G805350871
UPC #
195057235250
Country of Origin
United States

Dimensions

Pitch Length
38.8 inch
Height
9 inch
Length
1 inch
Top Width
0.3125 in

Details

Item
Timing Belt
Number of Teeth
194
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.043 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Fiberglass
Tooth Shape
XL
Industry Number
388XL031G
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
Powerhouse Timing
Tooth Location
Single Sided

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.