BELT - 475-5M-40 SYNCHRONOUS TIMING BELT

  • Mfr # HTD475-5M-40

  • Zoro # G109849606


product price:  $89.99
/ea

Key Features

Pitch Length
475 mm
Top Width
40 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
475-5M-40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTD475-5M-40
Zoro #
G109849606
UPC #
-
Country of Origin
China

Dimensions

Pitch Length
475 mm
Top Width
40 mm
Belt Trade Size
5M

Details

Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
475-5M-40
Number of Teeth
95
Pitch
5 mm
Belt Material
Neoprene
Item
Timing Belt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.