550-2P-09, Timing Belt, Neoprene, Fiberglass

  • Mfr # 550-2P-09

  • Zoro # G105359178


product price:  $15.85
/ea
Sold in multiples of 7 for $110.95

Key Features

Height
9 inch
Standards
ISO 9001:2015
Number of Teeth
275
Weight
0.02 lbs
Pitch Length
21.654 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550-2P-09
Zoro #
G105359178
UPC #
195057975064
Country of Origin
United States

Dimensions

Height
9 inch
Pitch Length
21.654 inch
Width
6 inch
Length
1 inch

Details

Item
Timing Belt
Standards
ISO 9001:2015
Number of Teeth
275
Weight
0.02 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Neoprene
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.