Shop B&B MANUFACTURING
See all product information
Create Account
12T5/940, Timing Belt, Polyurethane, Steel
Mfr # 12T5/940
Zoro # G805359973
product price:Â $22.75
/ea
Sold in multiples of 4 for $91.00
Key Features
Pitch Length
940 mm
Number of Teeth
188
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12T5/940
Zoro #
G805359973
UPC #
195057523111
Country of Origin
Taiwan, Province of China
Dimensions
Pitch Length
940 mm
Height
9 inch
Length
1 inch
Top Width
12 mm
Belt Trade Size
T5
Details
Item
Timing Belt
Number of Teeth
188
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.071 lbs
Gearbelt Type
Single Sided
Finish
Steel
Belt Material
Polyurethane
Industry Number
12T5/940
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.