Bushing 8 Groove V-Belt Pulley 10.6 inch OD

  • Mfr # 83V1060SF

  • Zoro # G805362515


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
10.6 inch
Number of Grooves
8
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (In.)
12 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83V1060SF
Zoro #
G805362515
UPC #
195057182097
Country of Origin
China

Dimensions

Pulley Outside Dia.
10.6 inch
Width (In.)
12 inch

Details

Number of Grooves
8
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Item
V-Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.