Shop B & K

0301-05 PVC Pipe Extender 0.5 in.

  • Mfr # 4512422

  • Zoro # G103978845


product price:  $22.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4512422
Zoro #
G103978845
UPC #
895086001009
Country of Origin
China

Description

Schedule 40, slips inside and extends PVC pipe, saves valuable time, valves and fittings, provides permanent invisible repair with minimal flow restriction.

Features
  • Size : 1/2"
  • Schedule 40
  • Slips inside and extends PVC pipe
  • Saves valuable time, valves and fittings
  • Provides permanent invisible repair with minimal flow restriction
Specifications
  • Dimension: 0.9" H x 0.9" W x 1.7" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.