Shop B & K
Create Account
0821-15HC Quiet Check Valve Clear - 1.5 in.
Mfr # 4529996
Zoro # G504031712
product price:Â $60.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4529996
- Zoro #
- G504031712
- UPC #
- 895086001177
- Country of Origin
- China
Description
Hose clamp connections.
Features- Size: 1-1/2"
- Color: Clear
- Hose clamp connections
- Dimension: 10.5" H x 3.5" W x 3.5" L
- Weight: 1.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.