Zoro Homepage

1 BRS FPT T Ball Valve

  • Mfr # 107-825TNL

  • Zoro # G707969362


product price: $27.05
/ea
Sold in multiples of 8 for $216.40

Key Features

Pipe Size
1 in
Ball Port Style
Full Port
Ball Material
Chrome-plated brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-825TNL
Zoro #
G707969362
UPC #
32888156098
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Ball Port Style
Full Port
Ball Material
Chrome-plated brass

Description

1, Forged Brass, Female Pipe Thread, Full Port Ball Valve, THandle, CSA, UL, FM Certified, 150 PSI WSP Steam, 600 PSI NonShock WOG, 20 To 300 Degrees Fahrenheit Temperature Range, Threaded Ends Comply With ANSI B1201, Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.