Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

114Solder Ball Valve

  • Mfr # 107-456NL

  • Zoro # G207969312


product price: $44.75
/ea
Sold in multiples of 5 for $223.75

Key Features

For Media
water, oil, gas or steam
Ball Port Style
Full port
Pipe Size
1-1/4-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-456NL
Zoro #
G207969312
UPC #
820633982326
Country of Origin
Italy

Dimensions

Pipe Size
1-1/4-in

Details

For Media
water, oil, gas or steam
Ball Port Style
Full port

Description

114, Lead Free, Solder Ball Valve, 150 PSI WSP Steam, 600 PSI Non Shock Wog, 20 To 300 Degrees Fahrenheit Temperature Range, Galvanized Handle With Vinyl Grip, Solder Ends Comply With ANSI B1618, Dispenser Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.