Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Ball Valve

  • Mfr # 103-023

  • Zoro # G407969471


product price: $12.05
/ea
Sold in multiples of 10 for $120.50

Key Features

Ball Material
Chrome-plated brass
Pipe Size
1/2-in
For Media
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-023
Zoro #
G407969471
UPC #
32888030237
Country of Origin
China

Dimensions

Pipe Size
1/2-in

Details

Ball Material
Chrome-plated brass
For Media
Water

Description

12 in male IPS inlet 14 turn ball valve 34 in hose thread outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.