Zoro Homepage

12 BRS FPT Ball Valve

  • Mfr # 107-813NL

  • Zoro # G707969331


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Ball Material
Chrome-plated brass
Ball Port Style
Full Port
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-813NL
Zoro #
G707969331
UPC #
32888146259
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Chrome-plated brass
Ball Port Style
Full Port

Description

12, Forged Brass, Female Pipe Thread, Lead Free, Full Port Ball Valve, 600 PSI NonShock WOG, 150 PSI WSP Steam, 20 To 300 Degrees Fahrenheit Temperature Range, CSA Certified, Threaded Ends Comply With ANSI B1201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.