Zoro Homepage

12 BRS SAndW Ball Valve

  • Mfr # 107-553NL

  • Zoro # G708178572


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Pipe Size
1/2 in
Ball Port Style
Full Port
Ball Material
Chrome Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-553NL
Zoro #
G708178572
UPC #
32888110465
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Port Style
Full Port
Ball Material
Chrome Plated Brass

Description

12, Forged Brass, Lead Free, Stop, Waste Ball Valve, Full Port, 500 PSI WOG, 20 To 350 Degrees Fahrenheit Temperature Range, Suitable For Vacuum Use Up To 7 PSI, Drain Cap Allows For Draining Of NonPressure Side Of The Valve When Closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.