
1/2 FIP Gas Ball Valve
Mfr # 210-523HC
Zoro # G112920491
product price: $29.75
/eaKey Features
Ball Material
Chrome-plated brass
Valve Structure
1-piece
Pipe Size
1/2-in
For Media
Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210-523HC
Zoro #
G112920491
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
1/2-in
Details
Ball Material
Chrome-plated brass
Valve Structure
1-piece
For Media
Gas
Description
1/2 FIP ProLine Series Gas Ball Valve. Features a safety handle the ensures the gas flow remains off or remains open and prevents tampering or accidental operation. This safety valve works by making the user pull-up then turn in order to change flow operation. Built of a 1-piece body to ensure leak resistance and long valve life this valve is the ultimate safety gas valve in the market. To ensure the highest possible quality this valve is UL Listed and CSA approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.