Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 In. Brass Locking Ball Valve

  • Mfr # 107-823LNL

  • Zoro # G211332324


product price: $27.35
/ea
Sold in multiples of 2 for $54.70

Key Features

Ball Material
Chrome-plated brass
Ball Port Style
Full port
Pipe Size
1/2 in
For Media
water, oil, gas or steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-823LNL
Zoro #
G211332324
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Chrome-plated brass
Ball Port Style
Full port
For Media
water, oil, gas or steam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.