Shop B & K
See all product information
Create Account
1/2 in. MIP X 3/4 in. MHT Brass Boiler Drain
- Mfr # VBDQTRC3
- Zoro # G3857422
product price:
$
10.19
/ea
Key Features
Body Material
Brass
Pipe Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBDQTRC3
- Zoro #
- G3857422
- UPC #
- 879420000118
- Country of Origin
- China
Dimensions
- Pipe Size
- 1/2"
Details
- Body Material
- Brass
Description
The Homewerks brass quarter turn boiler drain is designed to drain water from a boiler and release any sediment that may have accumulated. The quarter-turn dual lever handle makes shut-off quick and easy. This boiler drain valve can also be used as a general-purpose hose end valve for external water service or internally for a washing machine hookup. This valve can be installed using either the 1/2 in. male iron pipe connection or 1/2 in. solder connection. The 3/4 in. MHT outlet fits standard garden hoses.
- • For non-potable water applications
- • Quality brass construction is durable and corrosion resistant
- • Works with both iron pipe and copper inlet types
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.