Zoro Homepage

12BRS FPT Ball Valve

  • Mfr # 107-403NL

  • Zoro # G807969422


product price: $10.95
/ea
Sold in multiples of 15 for $164.25

Key Features

Ball Port Style
Full Port
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-403NL
Zoro #
G807969422
UPC #
32888110328
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in

Details

Ball Port Style
Full Port

Description

12, Forged Brass, Female Pipe Thread, Lead Free, Full Port Ball Valve, 600 PSI NonShock WOG, 150 PSI WSP Steam, 20 To 300 Degrees Fahrenheit Temperature Range, CSA Certified, Threaded Ends Comply With ANSI B1201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.