Zoro Homepage

12FLx12FL Ball Valve

  • Mfr # 116-503

  • Zoro # G807913876


product price: $11.45
/ea
Sold in multiples of 2 for $22.90

Key Features

Connection Type
Flare x Flare
Valve Structure
1-Piece
Pipe Size
1/2-in
Ball Material
Chrome Plated Forged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-503
Zoro #
G807913876
UPC #
32888165038
Country of Origin
Italy

Dimensions

Pipe Size
1/2-in

Details

Connection Type
Flare x Flare
Valve Structure
1-Piece
Ball Material
Chrome Plated Forged Brass

Description

12 x 12, Forged Brass Gas Ball Valve, Flare x Flare, 1 Piece Body, CSA 388 Certified, CSA Certified, Chrome Plated Forged Brass Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.