
2-1/2 in. MIP each X 2-1/2 in. D MIP Black Steel 8 in. L Nipple
Mfr # 350212X8
Zoro # G3901461
product price: $19.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
350212X8
Zoro #
G3901461
UPC #
19442353810
Country of Origin
Mexico
Description
STZ nipples are the way to go when selecting gas pipe for your residence. Our durable, schedule 40 black steel is hydrostatically tested. Pipe, fittings and nipples are available in an array of sizes to fit residential and light commercial gas, LP and air applications.
- • Use for above ground gas, LP and air applications
- • Rated at maximum 230 psi at 400°F
- • Meets ASTM standards
- • Steel construction
- • 100% tested at the factory
- • Always check your local plumbing and gas codes before starting any piping projects
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.