Zoro Homepage

2 BRS FPT Ball Valve

  • Mfr # 107-818NL

  • Zoro # G507969449


product price: $105.99
/ea
Sold in multiples of 2 for $211.98
Free Shipping & Returns

Key Features

Ball Material
Chrome-plated brass
Ball Port Style
Full Port
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-818NL
Zoro #
G507969449
UPC #
32888146372
Country of Origin
Italy

Dimensions

Pipe Size
2 in

Details

Ball Material
Chrome-plated brass
Ball Port Style
Full Port

Description

2, Forged Brass, Female Pipe Thread, Full Port Ball Valve, CSA Certified, 150 PSI WSP Steam, 600 PSI NonShock WOG, 20 To 300 Degrees Fahrenheit Temperature Range, Threaded Ends Comply With ANSI B1201, Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.