Zoro Homepage

21D642 120V Ignitors Upgrade Kit

  • Mfr # 4520540

  • Zoro # G616364388


product price: $52.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4520540
Zoro #
G616364388
UPC #
-
Country of Origin
China

Description

Features Universal Breakaway Bracket Fits Most Applications 120 Volt Nitride Ignitor Hot surface ignitor Lead temperature 482 degrees F High Performance Nitride Design Large Ignition Surface Area Simplifies Proper Installation For gas fired heating equipment boiler or water heater Replaces OEM no. 767A universal replacement 125 OEM applications 5 year warranty CSA Approval - The CSA mark on the product demonstrates to people that a sample of the product has been tested and verified to applicable standards. Nitride Ignitor with 15.5 Leads One “Universal” Mounting Bracket and Screw Mounting Adaptor Bracket 2 Ceramic Wire Nuts Updated Manufacturer Cross-Reference Nitride Upgrade Furnace Label Instruction Booklet Specifications Dimension: 6.75 H x 4.9 W x 1.5 L Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.