32580 Blue Moby Shower Curtain 72 x 72 in. - pack of 2

  • Mfr # 4581815
  • Zoro # G403882538
product price: 
$
38.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4581815
Zoro #
G403882538
UPC #
81492325802
Country of Origin
China

Description

Features
  • Height: 72"
  • Color: Blue
  • Pattern Type: Moby
  • Finish: Water Repellent
  • Eco-Friendly
  • PVC-Free
  • Odorless
  • 100% Waterproof
  • No liner needed
  • 12 Rust resistant metal grommets with a reinforced top-header
  • Easy care
  • Wipes clean with a damp cloth
  • Made of 100% PEVA
Specifications
  • Dimension: 1.5" H x 9.2" W x 10.8" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews