Bathroom Rug Long Non Slip Bath Mat with Trellis Pattern Extra Soft Absorbent Cotton Bath Mat Runner
- Mfr # 67-0029-CH
- Zoro # G922936712
product price:Â
$
33.15
/ea
Key Features
Material
100% Cotton and Latex Backing
Height
0.3 in
Includes
Bath Mat
Width
54.5 in
Length
28.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67-0029-CH
- Zoro #
- G922936712
- UPC #
- 196593996971
- Country of Origin
- India
Dimensions
- Height
- 0.3 in
- Width
- 54.5 in
- Length
- 28.0 in
Details
- Material
- 100% Cotton and Latex Backing
- Includes
- Bath Mat
- Item
- Bath Mat Set
- Color
- Charcoal Gray
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft Bathroom Rugs Runner by Lavish Home. The 28x54.5-inch bath tub mat is made of plush 100% cotton with a cut loop velour finish, making it soft to the touch as well as absorbent and durable for lasting use in your bathroom, kitchen, or laundry room. Our bath mats for bathroom feature a transparent nonslip latex backing to keep the bath rugs from sliding and to keep you and your family safe from injury. Our bath mats are also machine washable for convenient and easy cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.