Shop HOMEROOTS
See all product information
Create Account
72" Linen Polyester Shower Curtain
- Mfr # 399743
- Zoro # G822907195
product price:
$
43.19
/ea
Key Features
Curtain/Door Material
Polyester
Color
Linen
Curtain Height
72 in
Length
1 in
Curtain Width
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399743
- Zoro #
- G822907195
- UPC #
- -
- Country of Origin
- China
Dimensions
- Curtain Height
- 72 in
- Length
- 1 in
- Curtain Width
- 70 in
- Size
- Standard
Details
- Curtain/Door Material
- Polyester
- Color
- Linen
- Item
- Shower Curtains
- Water Repellent
- Yes
- Set/Single
- Single Piece
- Commercial Use
- No
- Theme
- No Theme
- Hook Hole Spacing
- 6 in
- Weighted Hem
- No
- Type
- Shower Curtain
- Hooks Included
- No
- Liner Included
- No
- Hanging Style
- Buttonhole
- Washing Care
- Machine wash
- Liner Required
- No
- Pattern
- No Pattern and Not Solid Color
Description
Induce a boho-chic vibe into your bathroom with this Tan and White Floral Embroidered Shower Curtain that features a modern color palette with hints of traditional flair. The beautifully embroidered floral pattern in tan on a sheer white background will add a blissful atmosphere to your shower area, providing a calm and comforting shower experience. Made of polyester with chenille detailing, this curtain is super soft and will last for a long time, preventing mold and mildew while being very easy to wash at home. Hang this curtain on a shower rod using shower curtain clips, rings, or hooks to cover the shower area while keeping water off the floors and retaining moisture for warmth and comfort. The soft white color and luxurious fabric will reflect light and enliven your bathroom, creating visual interest and a classic look. 70” x 72”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.