Zoro Homepage

34 BRS CMP Coupling

  • Mfr # 160-304NL

  • Zoro # G607941062


product price: $28.99
/ea
Sold in multiples of 12 for $347.88

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-304NL
Zoro #
G607941062
UPC #
32888121034
Country of Origin
Thailand

Description

34, Brass, Repair Compression Coupling, Has A Brass Body Brass Nuts, Rubber Gaskets, Rated 125 PSI At Up To 210 Degrees Fahrenheit, Fits Both Iron Pipe Copper Tube As Listed Is For Use In Piping Or Repair Of Galvanized Or Copper Pipe, Pipe Must Be Restrained After Installation, Lead Free, No 160304Nl 1 Copper Tube Size, Material Brass, Maximum Temperature 210 Degrees Fahrenheit, Pressure Rating 125 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.