Zoro Homepage

34 BRS FPT Ball Valve

  • Mfr # 107-814NL

  • Zoro # G007969444


product price: $21.49
/ea

Key Features

Pipe Size
3/4-in
Ball Material
Chrome-plated brass
Ball Port Style
Full Port
For Media
oil, gas and water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-814NL
Zoro #
G007969444
UPC #
32888146273
Country of Origin
China

Dimensions

Pipe Size
3/4-in

Details

Ball Material
Chrome-plated brass
Ball Port Style
Full Port
For Media
oil, gas and water

Description

34, Forged Brass, Female Pipe Thread, Lead Free, Full Port Ball Valve, CSA Certified, 600 PSI NonShock WOG, 150 PSI WSP Steam, 20 To 300 Degrees Fahrenheit Temperature Range, Threaded Ends Comply With ANSI B1201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.