Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 BRS SAndW Ball Valve

  • Mfr # 107-554NL

  • Zoro # G208178539


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Ball Port Style
Full Port
Pipe Size
3/4-in
For Media
water, oil, gas or steam
Ball Material
Chrome-plated brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-554NL
Zoro #
G208178539
UPC #
32888110472
Country of Origin
China

Dimensions

Pipe Size
3/4-in

Details

Ball Port Style
Full Port
For Media
water, oil, gas or steam
Ball Material
Chrome-plated brass

Description

34, Forged Brass, Lead Free, Stop, Waste Ball Valve, Full Port, 500 PSI WOG, 20 To 350 Degrees Fahrenheit Temperature Range, Suitable For Vacuum Use Up To 7 PSI, Drain Cap Allows For Draining Of NonPressure Side Of The Valve When Closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.